This product requires certification to purchase.

15 in. Undipped Trout

EJ

15 in. Undipped Trout

  • Fast #
  • Part #E00735065
  • Item #3576809
  • Manufacturer Part #00735065
5 out of 5 Customer Rating
Brand image
EJ

15 in. Undipped Trout

  • Fast #
  • Part #E00735065
  • Item #3576809
  • Manufacturer Part #00735065
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bolted curb inlet plate pairs with a compatible curb inlet assembly and features Ohio DOT "ODOT CB3A" badging and "Dump No Waste! Drains To Waterway" tag text directly cast into the surface for a long lasting environmentally-friendly message to passersby
  • 1-piece plate pairs with compatible curb inlet assembly
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification
Dimensions & Measurements
Height
4 in
Length
42 in
Width
15 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Cast Iron
Lettering
Dump No Waste! Drains To Waterways
Material
Gray Iron
Shape
Rectangular
Warranty & Product Information
AASHTO
AASHTO M105, Environmental Markings, Fish
Application
Storm
ASTM
ASTM A48 Class 35
Product Type
Curb Inlet Frame
Waterworks Application
Storm