16 in. Grey Iron Tall Clean-Out Box Frame
1566 Series 16 in. Grey Iron Tall Clean-Out Box Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Complete cleanout/monument box assembly protects the access point to your storm or sanitary sewer drain line or survey monument, includes a 8" high bottom-flange frame, and features a solid cover with a standard diamond plate surface design, "S" badging directly cast into the surface to provide a longlasting message to personnel and passersby, and bolt lock for additional security
- Open pickhole for fast, easy access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Sewer
- Coating:
- Undipped
- Collection:
- 1566 Series
- Color Finish Category:
- Greys
- Diameter:
- 16
- Diameter - Inside 1:
- 10-1/4
- Height:
- 8
- Material:
- Gray Iron
- Waterworks Application:
- Sewer