This product requires certification to purchase.

16 x 8 in. Black Asphaltic Gray Iron Tall Bolted Cleanout Monument Box Assembly

EJ

1566 Series 16 x 8 in. Black Asphaltic Gray Iron Tall Bolted Cleanout Monument Box Assembly

  • Fast #
  • Part #E00156644B01
  • Item #7360218
  • Manufacturer Part #00156644B01
3.4 out of 5 Customer Rating
Brand image
EJ

1566 Series 16 x 8 in. Black Asphaltic Gray Iron Tall Bolted Cleanout Monument Box Assembly

  • Fast #
  • Part #E00156644B01
  • Item #7360218
  • Manufacturer Part #00156644B01
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Addison, IL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complete cleanout/monument box assembly protects the access point to your storm or sanitary sewer drain line or survey monument, includes a 8" high bottom-flange frame, and features a solid cover with a standard diamond plate surface design and "S" badging directly cast into the surface to provide a longlasting message to personnel and passersby
  • Closed pickhole for simple access to the underlying structure or chamber, compatibility with common pickbars and tools like J-hooks, and extended, tamper-proof lifespan
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • 2 bolt holes offer standard security option of locking your cleanout/monument box cover in place to prevent theft and tampering, and protect passersby and your infrastructure assets
  • Requires Certification

Specifications

AASHTO:
AASHTO M105, AASHTO M306
ASTM:
ASTM A48 Class 35
Application:
Sewer
Coating:
Black Asphaltic
Collection:
1566 Series
Color Finish Category:
Greys
Diameter:
16 in
Diameter - Inside 1:
10-1/4 in
Height:
8 in
Material:
Gray Iron
Product Type:
Box