9-1/4 x 8 in. Grey Iron Monument Cleanout Frame and Cover
1566 Series 9-1/4 x 8 in. Grey Iron Monument Cleanout Frame and Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete cleanout/monument box set protects the access point to your storm or sanitary sewer drain line or survey monument, includes a 8" high bottom-flange frame, and features a solid cover with a standard diamond plate design and "S" badging directly cast into the surface to provide a long lasting message to personnel and passersby
- Open pickhole for fast, easy access to the underlying structure or chamber and compatibility with common pickbars and tools like j-hooks
- Uncoated grey iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Grey iron material construction promises strength and integrity, offering the greatest protection for passers by and your under lying structure
Documents
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48 Class 35
- Application:
- Sewer
- Coating:
- Undipped
- Collection:
- 1566 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Natural Patina
- Diameter:
- 16 in
- Diameter - Inside 1:
- 10-1/4 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 8 in
- Material:
- Grey Iron
- Product Type:
- Frame, Cover
- Waterworks Application:
- Sewer