6 in. Cleanout Sewer Box with Lid
1574 Series 6 in. Cleanout Sewer Box with Lid
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Materials cleanout/monument box set gray iron(CL35B)
- Design load heavy duty
- Designates machined surface
Documents
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48 Class 35
- Coating:
- Asphaltic
- Collection:
- 1574 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 15-1/2 in
- Diameter - Inside 1:
- 7-1/2 in
- Height:
- 8 in
- Material:
- Gray Iron
- Product Type:
- Cleanout, Cover
- Waterworks Application:
- Sewer
- Width:
- 6 in