23-3/4 in. Gray Iron Sanitary Cover
1710 Series 23-3/4 in. Gray Iron Sanitary Cover
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Solid cover with 2 square bosses for holes features "Sanitary" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
- 2 closed pickholes for simple access to the underlying structure or chamber, compatibility with common pickbars and tools like J-hooks, and extended, tamper-proof lifespan
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Sanitary
- Coating:
- Asphaltic
- Collection:
- 1710 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Asphalt Black
- Diameter:
- 23-3/4 in
- Height:
- 2-3/4 in
- Lettering:
- Sanitary
- Material:
- Grey Iron
- Product Type:
- Cover
- Size:
- 23-3/4 in
- Waterworks Application:
- Sanitary Sewer