18 in. Cast Iron Water Valve Cover
18 in. Cast Iron Water Valve Cover
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Diameter:
- 18
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Product Type:
- Lid
- Waterworks Application:
- Water