18 in. Tall Frame
18 in. Tall Frame
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Durable valve boxes have 1/4" minimum wall thickness to help reduce breakage and 1/2" top edge that holds up to traffic and snow plows
- The slip type valve box top with top flange is used at the top of your valve box
- Can add extensions below during installation or risers above during resurfacing projects to increase overall height
- 18" tall
- Slip type
- 5-1/4" clear opening
- Dipped with black asphaltic coating
- Made in the USA
Documents
Specifications
- ASTM:
- ASTM A-48
- Diameter:
- 12 in
- Diameter - Inside 1:
- 7 in
- Height:
- 18 in
- Material:
- Grey Iron
- Product Type:
- Valve Box Top