This product requires certification to purchase.

18 x 24 x 24 in. White Plastic Meter Box and Ring

EJ

18 x 24 x 24 in. White Plastic Meter Box and Ring

  • Fast #
  • Part #E32234002A07W
  • Item #11611194
  • Manufacturer Part #32234002A07W
3.9 out of 5 Customer Rating
Brand image
EJ

18 x 24 x 24 in. White Plastic Meter Box and Ring

  • Fast #
  • Part #E32234002A07W
  • Item #11611194
  • Manufacturer Part #32234002A07W
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This 34 WIW complete round meter box ring assembly transitions from 24-3/4" D at the bottom to 18-1/8" D at the top to fit a n 18" ring with a 15-5/8" D clear opening. It includes an 18" diameter flated white DHPE can with crush-resistant ribbing and area to cut a pipe slot in the field measuring up to 11-3/8 in H x 2-12 in W.
  • Gray iron meter box ring pairs with HDPE box can to provide strength and integrity.
  • Meter box ring features a dipped black asphaltic coating to extend its corrosion resistance and start off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Non-traffic load rating
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A48 Class 35
Coating:
Asphaltic
Color Finish Name:
Black
Depth:
22-3/4 in
Diameter:
18 in
Diameter - Inside 1:
15-5/8 in
Diameter - Inside 2:
24-3/4 in
Height:
22-3/4 in
Length:
22-3/4 in
Material:
HDPE, Grey Iron
Material Type:
CL35B
Product Type:
Box Assembly
Waterworks Application:
Water
Width:
23-3/4 in