2 x 7-31/100 in. Valve Box Lid with Socket
2 x 7-31/100 in. Valve Box Lid with Socket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-48
- Color Finish Name:
- Black
- Depth:
- 5-1/4 in
- Height:
- 2 in
- Material:
- Iron
- Width:
- 7-31/100 in