20-1/8 in. Gray Iron Water Meter Cover
20-1/8 in. Gray Iron Water Meter Cover
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid round cover protects the access point to your water meter, and features "Water Meter" badging directly cast into the surface to provide a longlasting message to personnel and passersby
- Key slot lift hole offers simple access to your water meter
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Non-traffic load rating for use in non-traffic, pedestrian areas
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Lock lug provides additional security against tampering
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Water
- Coating:
- Asphaltic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 20-1/8 in
- Height:
- 1-5/8 in
- Material:
- Gray Iron
- Product Type:
- Water Meter Cover