This product requires certification to purchase.

22-1/4 x 18-5/8 in. Catch Basin Curb Inlet

EJ

22-1/4 x 18-5/8 in. Catch Basin Curb Inlet

  • Fast #
  • Part #E00704530
  • Item #3576984
  • Manufacturer Part #00704530
3.9 out of 5 Customer Rating
Brand image
EJ

22-1/4 x 18-5/8 in. Catch Basin Curb Inlet

  • Fast #
  • Part #E00704530
  • Item #3576984
  • Manufacturer Part #00704530
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
22-1/4 in
Width
18-5/8 in
Characteristics & Features
Color Finish Name
Grey
Material
Ductile Iron, Grey Iron
Warranty & Product Information
AASHTO
AASHTO M-105, AASHTO M-306
ASTM
ASTM A-48, ASTM A-536
AWWA
AWWA C-502
Product Type
Grate