22-3/4 x 17-3/4 in. Iron Grate
22-3/4 x 17-3/4 in. Iron Grate
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Color Finish Name:
- Grey
- Length:
- 22-3/4 in
- Material:
- Iron
- Width:
- 17-3/4 in