22-3/4 x 22-7/16 in. Roll Curb Grate
22-3/4 x 22-7/16 in. Roll Curb Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 22-3/4 in
- Product Type:
- Grate
- Width:
- 22-7/16 in