This product requires certification to purchase.

22 in. Frame

EJ

22 in. Frame

  • Fast #
  • Part #E00113010
  • Item #3578145
  • Manufacturer Part #00113010
4 out of 5 Customer Rating
Brand image
EJ

22 in. Frame

  • Fast #
  • Part #E00113010
  • Item #3578145
  • Manufacturer Part #00113010
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

AASHTO:
AASHTO H-20, AASHTO M-306
ASTM:
ASTM A-536, ASTM A-48 Class 35B
AWWA:
AWWA C-502, AWWA C-515
Diameter:
22
Diameter - Inside 1:
20
Height:
4
Material:
Grey Iron
Product Type:
Frame