23-1/2 in. Storm Ring and Cover
23-1/2 in. Storm Ring and Cover
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48, ASTM A-536
- AWWA:
- AWWA C-502
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 23-1/2
- Height:
- 1
- Material:
- Ductile Iron, Gray Iron
- Product Type:
- Cover