23-1/2 Manhole GRATE ONLY
23-1/2 Manhole GRATE ONLY
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Plain round multi-purpose grate features a straight bar design to protect passersby and your underlying structure or chamber
- 162 sq. in. open area to drain the surrounding landscape
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Documents
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Color Finish Category:
- Greys
- Diameter:
- 23-1/2
- Height:
- 2-3/4
- Material:
- Gray Iron
- Product Type:
- Grate
- Type:
- EV34181G