23-3/4 in. Steel Adjusting Ring and Riser Ring
23-3/4 in. Steel Adjusting Ring and Riser Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-36
- Color Finish Name:
- Black
- Diameter:
- 23-3/4 in
- Height:
- 2-1/2 in
- Material:
- Steel
- Product Type:
- Riser Ring