23-31/50 x 23-31/50 in. Square Inlet Grate
23-31/50 x 23-31/50 in. Square Inlet Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3 in
- Length:
- 23-9/16 in
- Material:
- Grey Iron
- Product Type:
- Grate
- Shape:
- Square
- Width:
- 23-9/16 in