23 x 15 in. Radiator Frame (Less Curb Knob)
23 x 15 in. Radiator Frame (Less Curb Knob)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rectangular cast iron curb inlet frame with round bottom flange measures 9" high on the front and 6" high on the back, includes 3 handling holes on the flange, and accepts a compatible rectangular grate to collect and drain surface runoff
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Coating:
- Asphaltic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 35
- Height:
- 9
- Length:
- 35
- Material:
- Gray Iron
- Product Type:
- Curb Inlet Frame
- Shape:
- Rectangular
- Waterworks Application:
- Storm
- Width:
- 35