This product requires certification to purchase.

24 in. Cast Iron Extension Ring with Riser

EJ

24 in. Cast Iron Extension Ring with Riser

  • Fast #
  • Part #LL2440916Z1
  • Item #1434541
  • Manufacturer Part #LL2440916Z1
4.9 out of 5 Customer Rating
Brand image
EJ

24 in. Cast Iron Extension Ring with Riser

  • Fast #
  • Part #LL2440916Z1
  • Item #1434541
  • Manufacturer Part #LL2440916Z1
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-48
Diameter:
24
Height:
2
Material:
Cast Iron
Product Type:
Riser Ring