This product requires certification to purchase.

24 x 24 in. Frame and Grate

EJ

24 x 24 in. Frame and Grate

  • Fast #
  • Part #EV5724124
  • Item #1758737
  • Manufacturer Part #45724001
5 out of 5 Customer Rating
Brand image
EJ

24 x 24 in. Frame and Grate

  • Fast #
  • Part #EV5724124
  • Item #1758737
  • Manufacturer Part #45724001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-48
Color Finish Name:
Black
Length:
24
Material:
Iron
Shape:
Square
Width:
24