24 x 36 x 7 in. Frame & Grate
24 x 36 x 7 in. Frame & Grate
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Complete EJ V4067/V4867 catch basin assembly covers your underlying chamber and protects passersby, measures a 7" deep, features "Dump No Waste! Drains To Waterways" badging with custom trout logo directly cast into the surface for a long lasting environmentally-friendly message to passersby, and has a flat straight bar grate to provide drainage in high-traffic areas
- Flat bar grate offers 390 sq. in. for optimum drainage and easy access to the underlying structure
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Documents
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Color Finish Name:
- Cast Iron
- Depth:
- 7 in
- Height:
- 7 in
- Length:
- 43-3/4 in
- Material:
- Gray Iron
- Product Type:
- Catch Basin Assembly
- Shape:
- Rectangular
- Waterworks Application:
- Storm
- Width:
- 31-3/4 in