25-1/4 in. Cover
25-1/4 in. Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 25-1/4 in
- Height:
- 1-1/2 in
- Material:
- Grey Iron
- Product Type:
- Cover