26 x 7 in. 1205Z Manhole Frame
1205 Series 26 x 7 in. 1205Z Manhole Frame
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stackable
- Frame
- Horizontal machined
- Four 1" x 2" bolting slots
- Made in the USA
- 7" tall
- 35 7/16" diameter
Documents
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48 Class 35
- Coating:
- Uncoated
- Collection:
- 1205 Series
- Diameter:
- 26 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 7 in
- Material:
- Grey Iron
- Product Type:
- Tall Frame
- Size:
- 26 in x 7 in