This product requires certification to purchase.

27-3/8 x 27-3/8 x 1 in. Grate

EJ

27-3/8 x 27-3/8 x 1 in. Grate

  • Fast #
  • Part #E5110M3
  • Item #4482448
  • Manufacturer Part #511043
4.1 out of 5 Customer Rating
Brand image
EJ

27-3/8 x 27-3/8 x 1 in. Grate

  • Fast #
  • Part #E5110M3
  • Item #4482448
  • Manufacturer Part #511043
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-36
Color Finish Name:
Black
Height:
1 in
Length:
27-3/8 in
Material:
Steel
Width:
27-3/8 in