2790Z UND TF Frame 8
2790Z UND TF Frame 8
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Round cast iron cleanout/monument box frame with top flange measures 2-1/4" high and accepts a compatible 9-11/16" wide cover to protect your sewer cleanout or survey monument.
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Documents
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Sewer
- Color Finish Category:
- Greys
- Diameter:
- 14-1/4 in
- Diameter - Inside 1:
- 10 in
- Height:
- 2-1/4 in
- Material:
- Gray Iron