30 in. #160 Water Valve Box with Lid
30 in. #160 Water Valve Box with Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48
- Color Finish Name:
- Black, Grey
- Height:
- 30 in
- Material:
- Iron
- Waterworks Application:
- Water
- Width:
- 12-1/4 in