30 in. #60 Water Valve Box with Lid
30 in. #60 Water Valve Box with Lid
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-1/4 in
- Diameter:
- 16 in
- Length:
- 30 in
- Material:
- Iron
- Product Type:
- Lid, Valve Box
- Waterworks Application:
- Water