This product requires certification to purchase.

30 x 48 in. City of Tulsa Aluminum Hatch Cover

EJ

30 x 48 in. City of Tulsa Aluminum Hatch Cover

  • Fast #
  • Part #E00823303
  • Item #5172707
  • Manufacturer Part #00823303
5 out of 5 Customer Rating
Brand image
EJ

30 x 48 in. City of Tulsa Aluminum Hatch Cover

  • Fast #
  • Part #E00823303
  • Item #5172707
  • Manufacturer Part #00823303
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Complete hatch assembly includes a 4" H top flange frame and two aluminum covers with a 48" L x 30" W clear opening and featuring "City of Tulsa Water Meter" badging on the surface to notify personnel and allow entry to your underlying structure or chamber
  • Light duty load rating for use in non-traffic, pedestrian areas
  • Aluminum material construction delivers strength and integrity, long lasting corrosion resistance, and exceptional protection to your underlying structure
  • Requires Certification

Documents

Dimensions & Measurements
Height
4 in
Length
51-5/16 in
Width
33-7/16 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Cast Iron
Lettering
City Of Tulsa, Water Meter
Material
Aluminum, Gray Iron
Shape
Rectangular
Warranty & Product Information
AASHTO
AASHTO M105
Application
Water
ASTM
ASTM A48 Class 35
Product Type
Hatch Assembly
Type
E00823303
Waterworks Application
Water