This product requires certification to purchase.

24 in. Self Level Frame for Concrete

EJ

3025 Series 24 in. Self Level Frame for Concrete

  • Fast #
  • Part #E00302515A01
  • Item #4834717
  • Manufacturer Part #00302515A01
4.1 out of 5 Customer Rating
Brand image
EJ

3025 Series 24 in. Self Level Frame for Concrete

  • Fast #
  • Part #E00302515A01
  • Item #4834717
  • Manufacturer Part #00302515A01
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-306
ASTM:
ASTM A-536 Grade 80-55-06
Coating:
Undipped
Collection:
3025 Series
Diameter:
35-1/2
Diameter - Inside 1:
24
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
15-1/2
Material:
Ductile Iron
Product Type:
Frame