32 in. Manhole Rheemed and Chamfer Sanitary Sewer
V1432 Series 32 in. Manhole Rheemed and Chamfer Sanitary Sewer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48 Class 35, ASTM A-536 70-50-05
- Application:
- Sanitary
- Coating:
- Uncoated
- Collection:
- V1432 Series
- Color Finish Category:
- Neutrals
- Diameter:
- 32 in
- Diameter - Inside 1:
- 32-1/4 in
- Diameter - Inside 2:
- 30 in
- Height:
- 4-7/8 in
- Lettering:
- City Of Kyle Texas Sanitary Sewer
- Material:
- Ductile Iron, Grey Iron
- Origin:
- Domestic
- Product Type:
- Manhole Cover, Ring
- Shape:
- Round
- Waterworks Application:
- Sanitary Sewer