32 in. Rheemed and Chamfer Manhole Sewer

You last purchased this on
 
EJ

V1432-1 Series 32 in. Rheemed and Chamfer Manhole Sewer

This product requires certification to purchase.
Brand image
You last purchased this on
 
EJ

V1432-1 Series 32 in. Rheemed and Chamfer Manhole Sewer

  • Fast #
  • Part #EV1432RCSAAUS
  • Item #3609444
  • Manufacturer Part #41432084
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2 pickbars allow for simple access to the underlying structure or chamber and compatibility with common pickbars and J-hook
  • Uncoated grey iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Complete manhole assembly covers your underlying structure or chamber and protects passersby, includes a 4-7/8" high bottom-flange frame, and features a solid cover with "Austin Texas, sanitary sewer" badging and custom star logo directly cast onto the surface, notifying personnel and passersby with long-lasting message
  • Ductile iron cover and grey iron frame material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Requires Certification

Specifications

AASHTO:
AASHTO M-105, AASHTO M-306
ASTM:
ASTM A-48 Class 35, ASTM A-536 80-55-06
Application:
Sanitary
Coating:
Uncoated
Collection:
V1432-1 Series
Color Finish Category:
Neutrals
Diameter:
32 in
Diameter - Inside 1:
32-1/4 in
Diameter - Inside 2:
30 in
Height:
4-7/8 in
Lettering:
Austin, Texas, Sanitary Sewer
Material:
Ductile Iron, Grey Iron
Origin:
Domestic
Product Type:
Manhole Cover, Ring
Shape:
Round
Waterworks Application:
Sanitary Sewer