32 in. Watertight Manhole Sanitary Ring and Cover for Sewer
V2432-1 Series 32 in. Watertight Manhole Sanitary Ring and Cover for Sewer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 pickbars allow for simple access to the underlying structure or chamber and compatibility with common pickbars and J-hook
- Uncoated grey iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Complete manhole assembly covers your underlying structure or chamber and protects passersby, includes a 4-7/8" high bottom-flange frame, and features a solid cover with "Austin Texas, sanitary sewer" badging and custom star logo directly cast onto the surface, notifying personnel and passersby with long-lasting message
- EON Lock option provides patented cast-in dimples that accept whatever locking bolts and nuts you use in your existing maintenance system
- Ductile iron cover and grey iron frame material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48 Class 35, ASTM A-536 70-50-05
- Application:
- Sanitary
- Coating:
- Uncoated
- Collection:
- V2432-1 Series
- Color Finish Category:
- Neutrals
- Diameter:
- 32 in
- Diameter - Inside 1:
- 32-1/4 in
- Diameter - Inside 2:
- 30 in
- Height:
- 4-7/8 in
- Lettering:
- Austin, Sanitary, Sewer, Texas
- Material:
- Ductile Iron, Grey Iron
- Origin:
- Domestic
- Product Type:
- Manhole Cover, Ring
- Shape:
- Round
- Waterworks Application:
- Sanitary Sewer