32 in. Watertight Manhole Sanitary Ring and Cover for Sewer (Less Logo)

You last purchased this on
 
EJ

V2432 Series 32 in. Watertight Manhole Sanitary Ring and Cover for Sewer (Less Logo)

This product requires certification to purchase.
Brand image
You last purchased this on
 
EJ

V2432 Series 32 in. Watertight Manhole Sanitary Ring and Cover for Sewer (Less Logo)

  • Fast #
  • Part #EV2432RCSANL
  • Item #3609425
  • Manufacturer Part #42432070
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2 pickbars allow for simple access to the underlying structure or chamber and compatibility with common pickbars and J-hook
  • Uncoated grey iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Complete manhole assembly covers your underlying structure or chamber and protects passersby, includes a 4-7/8" high bottom-flange frame, and features a solid cover with "sanitary sewer" badging and custom star logo directly cast onto the surface, notifying personnel and passersby with long-lasting message
  • EON Lock option provides patented cast-in dimples that accept whatever locking bolts and nuts you use in your existing maintenance system
  • Grey iron material construction promises strength and integrity, offering the greatest protection for passers by and your under lying structure
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-105, AASHTO M-306
ASTM:
ASTM A-48 Class 35B
Application:
Sanitary
Coating:
Undipped
Collection:
V2432 Series
Color Finish Category:
Neutrals
Diameter:
40-1/4 in
Diameter - Inside 1:
30 in
Diameter - Inside 2:
30 in
Height:
4-7/8 in
Lettering:
Sanitary, Sewer
Material:
Grey Iron
Origin:
Domestic
Product Type:
Manhole Cover, Ring
Shape:
Round
Waterworks Application:
Sanitary Sewer