35-1/2 x 23-3/4 in. Grate Roll Curb
35-1/2 x 23-3/4 in. Grate Roll Curb
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48
- Color Finish Name:
- Black
- Length:
- 35-1/2
- Material:
- Iron
- Shape:
- Rectangular
- Width:
- 23-3/4