This product requires certification to purchase.

36 in. Catch Basin Curb Inlet with Back

EJ

36 in. Catch Basin Curb Inlet with Back

  • Fast #
  • Part #E00706064
  • Item #3579263
  • Manufacturer Part #00706064
5 out of 5 Customer Rating
Brand image
EJ

36 in. Catch Basin Curb Inlet with Back

  • Fast #
  • Part #E00706064
  • Item #3579263
  • Manufacturer Part #00706064
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Mountable, non-adjustable drive-over curb inlet hood for rolled curb pairs with a compatible EJ 7060 Series curb inlet assembly and features "Dump No Waste! Drains To Waterways" tag text with trout logo for a long lasting environmentally-friendly message to passersby
  • Measures 24" L x 6-3/8" W
  • Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification
Dimensions & Measurements
Diameter
36 in
Height
6-3/8 in
Length
24 in
Width
9-1/8 in
Characteristics & Features
Coating
Asphaltic
Color Finish Category
Blacks
Color Finish Name
Black
Lettering
Drains To Waterways, Dump No Waste!
Material
Gray Iron
Shape
Rectangular
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306, Environmental Markings, Fish
Application
Storm
ASTM
ASTM A48 Class 35
Product Type
Hood
Waterworks Application
Storm