36 in. Minnesota Department of Transportation Hood
36 in. Minnesota Department of Transportation Hood
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable, non-mountable plain curb inlet hood pairs with a compatible EJ 7570 Series curb inlet assembly, adjusts from 6"H to 11"H to conform with your curb dimensions, and features Minnesota DOT "MNDOT 825" badging for a longlasting message to personnel and passersby
- Measures 22-1/4" L x 4-1/4" W
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Color Finish Category:
- Greys
- Height:
- 9-3/8 in
- Length:
- 22-1/4 in
- Material:
- Gray Iron
- Product Type:
- Hood
- Width:
- 4-1/4 in