36 in. x 7 in. Manhole Frame
36 in. x 7 in. Manhole Frame
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48
- Coating:
- Black Asphaltic
- Diameter:
- 36 in
- Diameter - Inside 1:
- 28-3/16 in
- Height:
- 7 in
- Material:
- Grey Iron
- Product Type:
- Frame