12 in. Slip Valve Box Top Section
3669 Series 12 in. Slip Valve Box Top Section
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48, ASTM A-48 Class 35
- Collection:
- 3669 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 5-7/8 in
- Diameter - Inside 1:
- 4-13/16 in
- Diameter - Inside 2:
- 7 in
- Diameter - Outside:
- 8 in
- Height:
- 12 in
- Material:
- Gray Iron
- Product Type:
- Valve Box Top