Valve Box with Dust Cup
3669 Series Valve Box with Dust Cup
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- AASHTO:
- AASHTO M-105
- ASTM:
- ASTM A-48, ASTM A-48 Class 35
- Collection:
- 3669 Series
- Diameter:
- 5-9/16 in
- Diameter - Inside 1:
- 4-5/16 in
- Height:
- 3 in
- Material:
- Gray Iron
- Product Type:
- Lid