This product requires certification to purchase.

37-1/2 x 37-1/2 x 4 in. Frame and Grate

EJ

37-1/2 x 37-1/2 x 4 in. Frame and Grate

  • Fast #
  • Part #E45630002
  • Item #3578307
  • Manufacturer Part #45630002
4 out of 5 Customer Rating
Brand image
EJ

37-1/2 x 37-1/2 x 4 in. Frame and Grate

  • Fast #
  • Part #E45630002
  • Item #3578307
  • Manufacturer Part #45630002
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complete square catch basin assembly covers your underlying structure or chamber and protects passersby, includes a 4" high reversible bottom-flange frame, features "Dump No Waste! Drains To Waterways" badging directly cast into the surface for a long lasting environmentally-friendly message to passersby, and has a flat straight bar grate to provide drainage in high-traffic areas
  • Flat bar grate offers 474 sq. in. for optimum drainage and easy access to the underlying structure
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Specifications

AASHTO:
AASHTO M105, AASHTO M306, Environmental Markings
ASTM:
ASTM A48 Class 35
Application:
Storm
Color Finish Category:
Greys
Color Finish Name:
Cast Iron
Height:
4 in
Length:
37-1/2 in
Lettering:
Drains To Waterway, Dump No Waste!
Material:
Gray Iron
Product Type:
Catch Basin Assembly
Shape:
Square
Waterworks Application:
Storm
Width:
37-1/2 in