Manhole Beehive Cover Only
3700 Series Manhole Beehive Cover Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Plain round multi-purpose beehive grate features a radial bar design to protect passersby and your underlying structure or chamber
- 163 sq. in. open area to drain the surrounding landscape
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Non-traffic load rating for use in non-traffic, pedestrian areas
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Bolt holes offer standard security option of locking your manhole cover in place to prevent theft and tampering, and protect passersby and your infrastructure assets
Specifications
- AASHTO:
- AASHTO M105
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Coating:
- Asphaltic
- Collection:
- 3700 Series
- Color Finish Category:
- Blacks
- Diameter:
- 24-13/16 in
- Diameter - Inside 1:
- 21-3/4 in
- Height:
- 9-7/8 in
- Material:
- Gray Iron
- Product Type:
- Grate