39 in. Manhole Tall Frame
39 in. Manhole Tall Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48
- Color Finish Name:
- Black
- Diameter:
- 39 in
- Diameter - Inside 1:
- 28-3/25 in
- Height:
- 7 in
- Material:
- Iron