41 x 29-1/2 in. Steel Rectangular Catch Basin Frame and Grate
41 x 29-1/2 in. Steel Rectangular Catch Basin Frame and Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-123, ASTM A-36
- Length:
- 41 in
- Material:
- Steel
- Product Type:
- Frame, Grate
- Shape:
- Rectangular
- Weight:
- 290 lb
- Width:
- 29-1/2 in