48 in. Trench Rail
48 in. Trench Rail
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- EJ 6950 Series 48" L trench rail with 1-1/2" seat thickness pairs with compatible EJ trench drain grates to create a trench assembly for optimum water capture efficiency on your road or highway. Two trench rails are required for each grate.
- 1-1/2" seat thickness for compatible EJ trench grate or cover
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Color Finish Name:
- Cast Iron
- Height:
- 2-3/4 in
- Length:
- 48 in
- Material:
- Gray Iron
- Product Type:
- Trench Rail
- Waterworks Application:
- Storm
- Width:
- 2 in