48 x 45 in. Frame and Grate
48 x 45 in. Frame and Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Complete mountable curb inlet assembly for rolled curb covers your underlying structure to collect surface runoff and protect passersby, features "Dump No Waste! Drains To Waterways" badging and trout logos directly cast into the surface for a long lasting environmentally-friendly message to passersby, and features two straight bar grates to provide drainage in high-traffic areas
- Double straight bar grates offers 544 sq. in. of open area for optimum drainage and easy access to the underlying structure
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306, Environmental Markings, Fish
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Color Finish Category:
- Greys
- Color Finish Name:
- Cast Iron
- Height:
- 6 in
- Length:
- 48 in
- Lettering:
- Drains To Waterways, Dump No Waste!
- Material:
- Gray Iron
- Product Type:
- Curb Inlet Frame
- Shape:
- Rectangular
- Waterworks Application:
- Storm
- Width:
- 28-1/4 in