57 in. Curb Inlet Frame
57 in. Curb Inlet Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Double sloped cast iron curb inlet frame with rectangular bottom flange measures 7-1/2" high on the front and 5-1/2" high on the back, includes 2 handling holes on the flange, and accepts two compatible rectangular grates to collect and drain surface runoff
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Color Finish Category:
- Greys
- Diameter:
- 57 in
- Height:
- 7-1/2 in
- Length:
- 67 in
- Material:
- Gray Iron
- Width:
- 24-3/4 in