27-1/2 in. Dump No Waste
6500 Series 27-1/2 in. Dump No Waste
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Square beehive grate features a straight bar design and "dump no waste! drains to waterways" tag text with trout logo to provide a long lasting environmentally friendly message alerting passersby to protect your waterways
- 279 sq. in. open area to drain the surrounding landscape
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Grey iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- 27 1/2" x 27 1/2" grate dimension, 1" seat depth
- Heavy duty
- Dipped with black asphaltic coating
- Made in the USA
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35
- Application:
- Drainage
- Collection:
- 6500 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Grate Shape:
- Square
- Height:
- 7-7/8 in
- Length:
- 27-1/2 in
- Material:
- Gray Iron
- Product Type:
- Grate
- Width:
- 27-1/2 in