This product requires certification to purchase.

5-1/4 x 7-5/16 x 3-1/2 in. Water Valve Box Lid

EJ

6800 Series 5-1/4 x 7-5/16 x 3-1/2 in. Water Valve Box Lid

  • Fast #
  • Part #E06800001
  • Item #2929570
  • Manufacturer Part #06800001
4.1 out of 5 Customer Rating
Brand image
EJ

6800 Series 5-1/4 x 7-5/16 x 3-1/2 in. Water Valve Box Lid

  • Fast #
  • Part #E06800001
  • Item #2929570
  • Manufacturer Part #06800001
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AASHTO:
AASHTO M-105
ASTM:
ASTM A-48 Class 35
Application:
Heavy Duty
Brand Model Compatibility:
6800
Collection:
6800 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
7-5/16 in
Diameter - Inside 1:
5-3/4 in
Diameter - Outside:
7-5/16 in
Height:
3-1/2 in
IAPMO Listed:
No
Lettering:
Water
Material:
Gray Iron
Product Type:
Lid
Waterworks Application:
Water